15 in. 2-Hole Acrylic Bar Sink in Black
Gimlet™ 15 in. 2-Hole Acrylic Bar Sink in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single bowl
- Depth is 5-1/2"
- Minimum base cabinet width of 15"
- Small size fits compact spaces
- Two faucet holes
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.1
- CSA Certified:
- CSA B45.2
- Collection:
- Gimlet™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- Depth:
- 6-3/8 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Faucet Center Size:
- 4 in
- IAPMO Listed -:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Sink Bowl Size:
- 12 in x 10 in x 5-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Acrylic
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15 in x 15 in