DESCRIPTION

  • Ample area allows for ease of use and creates a sense of grandeur in a bath or powder room
  • No faucet holes and requires wall-mount or counter mount faucet
  • Rectangular basin with slightly curved edges

Kohler Antilia® Glass Lavatory

K2369

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Bowl Size Single Or Left
28-1/16 in x 17-1/16 in x 2-3/4 in
CSA Certified
CSA B45.11
Collection
Antilia®
Color Finish
Ice
Color Finish Category
Clear
Drain Opening
1-5/8 in
Faucet Installation
No Hole
Installation Type
Vessel
Material
Glass
Number Of Bowls
1
Overall Sink Size
28-1/16 in x 17-1/16 in x 2-3/4 in

Starting at
$2733.34
EACH
  • QUANTITY