• Cart

DESCRIPTION

  • Coordinates with Stillness® faucets and accessories
  • Includes tempered glass shelf
  • Kohler® finishes resist corrosion and tarnishing
  • Material: Solid brass

Kohler Stillness® Glass Shelf

K14455

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Stillness®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-5/8 in
Height
4-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
22-1/2 in
Material
Brass
Width
4-9/16 in

Starting at
$210.27
EACH
  • QUANTITY