DESCRIPTION

  • CleanCoat™ glass coating repels water
  • Door Size: 45" - 48"
  • For Pinstripe®, Purist® and Finial® doors
  • Glass Thickness: 3/8 in

Kohler Purist™ Glass Sidelite for 45-48 in. Door

K705753-L-NA

Height:

SPECIFICATIONS

Collection
Purist™
Glass Type
Crystal Clear
Height
71-1/2 in
Material
Glass
Width
12-5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY