DESCRIPTION

  • Coordinates with other products in the Artifacts® collection
  • Material: Glass

Kohler Artifacts® Glass Wall Mount Tumbler

K98631-NA

Height:

3-1/4 in

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Artifacts®
Height
3-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
2-3/4 in
Material
Glass

Starting at
$30.25
EACH
  • QUANTITY