25 x 22 in. 3-Hole Undercounter Utility Kitchen Sink White

This product has been replaced by

KOHLER White 25 x 22 in. Top Mount and Undermount Laundry Sink
KOHLER 25 x 22 in. Top Mount and Undermount Laundry Sink in White
Manufacturer Part #19017-3-0
You last purchased this on
 
KOHLER

Glen Falls™ 25 x 22 in. 3-Hole Undercounter Utility Kitchen Sink White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER White 25 x 22 in. Top Mount and Undermount Laundry Sink
KOHLER 25 x 22 in. Top Mount and Undermount Laundry Sink in White
Manufacturer Part #19017-3-0
KOHLER

Glen Falls™ 25 x 22 in. 3-Hole Undercounter Utility Kitchen Sink White

  • Fast #
  • Part #K6663-3U-0
  • Item #3549983
  • Manufacturer Part #6663-3U-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.19.1
CSA Certified:
CSA B45.2
Collection:
Glen Falls™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
3-5/8 in
Faucet Center Size:
8 in
Number of Bowls:
1
Number of Holes:
3 Hole
Sink Bowl Size:
22 in x 25 in x 13 in
Sink Installation Type:
Undermount
Sink Material:
Cast Iron
Sink Size, Overall:
22 in X 25 in