25 x 22 in. Drop-In Laundry Sink in White

This product has been replaced by

KOHLER White 25 x 22 in. Top Mount and Undermount Laundry Sink
KOHLER 25 x 22 in. Top Mount and Undermount Laundry Sink in White
Manufacturer Part #19017-1-0
You last purchased this on
 
KOHLER

Glen Falls™ 25 x 22 in. Drop-In Laundry Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER White 25 x 22 in. Top Mount and Undermount Laundry Sink
KOHLER 25 x 22 in. Top Mount and Undermount Laundry Sink in White
Manufacturer Part #19017-1-0
KOHLER

Glen Falls™ 25 x 22 in. Drop-In Laundry Sink in White

  • Fast #
  • Part #K6663-1-0
  • Item #3550071
  • Manufacturer Part #6663-1-0
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.19.1
CSA Certified:
CSA B45.2
Collection:
Glen Falls™
Color Finish Category:
Whites
Color Finish Name:
White
Number of Bowls:
1
Number of Holes:
1 Hole
Sink Bowl Size:
25 in x 22 in x 13 in
Sink Installation Type:
Self-rimming/Drop-in
Sink Material:
Cast Iron
Sink Size, Overall:
25 in x 22 in