25 x 22 in. Top Mount and Undermount Laundry Sink in Almond
Glen Falls™ 25 x 22 in. Top Mount and Undermount Laundry Sink in Almond
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single faucet hole
- Fits minimum 27" base cabinet if installed as top-mount or under-mount
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Glen Falls™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Drain Location:
- Center
- Drain Opening:
- 3-7/8 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overall Length:
- 25 in
- Overall Width:
- 22 in
- Shape:
- Rectangular
- Sink Bowl Size:
- 21-1/2 in x 15-1/2 in x 13 in
- Sink Depth:
- 13-5/8 in
- Sink Installation Type:
- Top Mount, Undermount
- Sink Material:
- Cast Iron
- Sink Size, Overall:
- 25 in x 22 in
- UL Listed:
- No
- Width:
- 22 in