Gooseneck Rainhead Arm with 3-Way Diverter in Polished Chrome
Gooseneck Gooseneck Rainhead Arm with 3-Way Diverter in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes flange
- Kohler® K-76334 traditional flange and Kohler® K-76335 square flange also available (sold separately)
- Diverter switches water between rainhead and handshower
- For use with Kohler® showerheads and handshowers (sold separately)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Gooseneck
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overflow Included:
- No
- Shower Arm Reach:
- 18-3/16 in
- Spout Height:
- 2 in
- Spout Type:
- Gooseneck
- Style:
- Transitional
- WaterSense Labeled:
- No
- cUPC Certified:
- Yes