Gooseneck Rainhead Arm with 2-Way Diverter in Satin Nickel

You last purchased this on
 
KOHLER

Gooseneck Gooseneck Rainhead Arm with 2-Way Diverter in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Gooseneck Gooseneck Rainhead Arm with 2-Way Diverter in Satin Nickel

  • Fast #
  • Part #K76337-SN
  • Item #7217133
  • Manufacturer Part #76337-SN
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes flange
  • Kohler® K-76334 traditional flange and Kohler® K-76335 square flange also available (sold separately)
  • Diverter switches water between rainhead and handshower
  • For use with Kohler® showerheads and handshowers (sold separately)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Gooseneck
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Polished Nickel
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection Size:
1/2 in
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-1/2 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
18-3/16 in
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Overall Depth:
18-19/100 in
Overall Height:
6-19/100 in
Overall Length:
18-19/100 in
Overall Width:
2 in
Overflow Included:
No
Shower Arm Reach:
18-3/16 in
Spout Height:
2 in
Spout Type:
Gooseneck
Style:
Transitional
WaterSense Labeled:
No
Width:
3-1/16 in
cUPC Certified:
Yes