No Handle Deck Mount Service Faucet
Gooseneck No Handle Deck Mount Service Faucet
Frequently Purchased Together
Product Details
Product Details
- Insight™ adaptive infrared technology
- Waterproof shroud protects electronic components
- Water saving 0.5 gpm aerator
- Temperature control handle option
- Minimum 3 year battery life 2 AAA batteries
- DC-powered operation
- Above-counter valve
- Flexible supply hose: 24"
- With mixer
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- AAA
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Cartridge Type:
- Ceramic Disc
- Collection:
- Gooseneck
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Height:
- 12-1/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Height:
- 12-1/8 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-1/8 in
- Maximum Deck Thickness:
- 1-1/2 in
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Spout Height:
- 9 in
- Spout Reach:
- 6-3/16 in
- Spout Type:
- Low Arc
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No
- Width:
- 2-5/8 in