24 in. Grab Bar in Vibrant® Brushed Nickel
Grand 24 in. Grab Bar in Vibrant® Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- 24" (610 mm) bar
- Provides minimum 300 lb load capacity
- Kohler finishes resist corrosion and tarnishing
- Coordinates with transitional-style KOHLER faucets and showering components
Specifications
- Application:
- Commercial, Residential
- Base Plate Height:
- 2-11/16 in
- Base Plate Width:
- 2-11/16 in
- Collection:
- Grand
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Depth:
- 2-67/100 in
- Hardware Included:
- Yes
- Height:
- 3-91/100 in
- Length:
- 24 in
- Material:
- Zinc
- Mount Type:
- Wall
- Projection:
- 3-15/16 in
- Weight Capacity:
- 300 lb
- Width:
- 8-5/8 in