Single Handle Pull Down Kitchen Faucet in Vibrant® Titanium
Graze® Single Handle Pull Down Kitchen Faucet in Vibrant® Titanium
Frequently Purchased Together
Product Details
Product Details
- Three-function pull-down spray head with touch-control allows you to switch between stream, sweep spray and berry soft spray
- Sweep spray features specially angled nozzles that form a wide, powerful blade of water to sweep your dishes and sink clean
- Unique three-function spray head allows you to tackle tasks such as cleaning, rinsing and filling with sweep spray, berry soft spray, and aerated stream
- Promotion technology's light, quiet braided hose and swiveling ball joint make the pull-down spray head easier and more comfortable to use
- High-arch 270° rotating swing spout offers vertical clearance for tall cookware and pitchers
- 10-3/4" (273 mm) swing spout reach
- 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
- Single lever handle makes adjusting water temperature easy
- Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
- Master Clean spray face features an easy-to-clean surface that withstands mineral buildup
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Graze®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Vibrant® Titanium
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 17-13/16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 8-3/4 in
- Spout Reach:
- 10-3/4 in
- Spout Swivel:
- 270°
- Spout Type:
- High Arc, Swivel