This product requires certification to purchase.

Soap or Lotion Dispenser in Vibrant Brushed Bronze

KOHLER

Graze® Soap or Lotion Dispenser in Vibrant Brushed Bronze

  • Fast #
  • Part #K35760-BV
  • Item #10170634
  • Manufacturer Part #35760-BV
4.7 out of 5 Customer Rating
Brand image
KOHLER

Graze® Soap or Lotion Dispenser in Vibrant Brushed Bronze

  • Fast #
  • Part #K35760-BV
  • Item #10170634
  • Manufacturer Part #35760-BV
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Holds up to 16 ounces of soap or lotion; refillable from top
  • Greater thread length is suitable for use with thicker countertops
  • Coordinates with the Graze kitchen faucet collection
  • Premium material construction for durability and reliability
  • Durable finishes engineered to last and designed to coordinate with KOHLER faucet finishes
  • KOHLER finishes resist corrosion and tarnishing
  • Deck-mount / undercounter
  • Deck-mount / undercounter installation
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
16 oz
Height
3-9/16 in
Length
1-7/8 in
Maximum Deck Thickness
2-1/2 in
Spout Height
2-9/16 in
Spout Reach
3 in
Weight
1.03 lb
Characteristics & Features
Collection
Graze®
Color Finish Category
Bronze Tones
Color Finish Name
Vibrant Brushed Bronze
Installation Type
Deck Mount, Undercounter
Material
Brass, Plastic
Warranty & Product Information
ADA Compliant
No
Type
K35760-BV
UPC
195711060143