Non Removable Apron in White
Greek® Non Removable Apron in White
Product Details
Product Details
- Non-removable apron
- Constructed of Acrylic
- For use with K-1492-H2 Greek® Whirlpool and K-1490-X Greek bath
- Facilitates easy, coordinated installation
Specifications
- Brand Model Compatibility:
- Kohler K-1492 Greek Whirlpool and K-1490-X Greek Bath
- CARB OTC LEED Compliant:
- No
- Collection:
- Greek®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 22-5/8 in
- IAPMO Listed:
- Yes
- Length:
- 47-3/4 in
- Material:
- Plastic
- Width:
- 2-5/8 in