Wall Mount Basin in Almond
Greenwich™ Wall Mount Basin in Almond
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Vitreous china
- Wall-mount installation
- Made from premium materials that withstand high-volume usage
- Drilled for concealed arm carrier
- Includes wall hanger
- Faucet not included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Greenwich™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 20-3/4 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Product Type:
- Basin
- Shape:
- Rectangular
- Sink Bowl Size:
- 10 in x 15 in x 3-1/4 in
- Sink Depth:
- 7-3/4 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 20-3/4 in x 18-1/4 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 18-1/4 in