20-3/4 x 18-1/4 in. Rectangular Wall Mount Bathroom Sink in White

You last purchased this on
 
KOHLER

Greenwich™ 20-3/4 x 18-1/4 in. Rectangular Wall Mount Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Greenwich™ 20-3/4 x 18-1/4 in. Rectangular Wall Mount Bathroom Sink in White

  • Fast #
  • Part #K2031-R-0
  • Item #1019163
  • Manufacturer Part #2031-R-0
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Material: Vitreous china
  • Wall-mount installation
  • Made from premium materials that withstand high-volume usage
  • Includes soap dispenser drilling on left
  • Drilled for concealed arm carrier
  • Includes wall hanger
  • Faucet not included
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Greenwich™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
20-3/4 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Shape:
Rectangular
Sink Bowl Size:
10 in x 15 in
Sink Depth:
12-7/8 in
Sink Installation Type:
Wall Mount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Width:
18-1/4 in