KOHLER

Greenwich™ Vitreous China Wall Mount Lavatory Sink with 4 in. Center and Left Hand Soap Dispenser White

Part #K2032-L-0  |  Manufacturer Part #2032-L-0

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made from premium materials that withstand high-volume usage
  • Material: Vitreous china
  • Wall-mount installation
  • Faucet not included
  • Includes wall hanger
  • Drilled for concealed arm carrier

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 4 in

Collection: Greenwich™

Color Finish: White

Color Finish Category: Whites

Drain Opening: 1-3/4 in

GSA Approved: No

Height: 12-7/8 in

IAPMO Listed: No

Length: 20-3/4 in

Material: Vitreous China

Number Of Bowls: 1

Number of Holes: 3 or 4 Hole

Overall Sink Size: 20-3/4 in x 18-1/4 in

Pedestal Only - FEI: No

Shape: Rectangular

Sink Bowl Size: 10 in x 15 in x 3-1/4 in

Sink Depth: 12-7/8 in

Sink Installation Type: Undermount

Type: K2032-L-0

Vessel Only - FEI: Yes

Width: 18-1/4 in