DESCRIPTION

  • 1 1/4" connection
  • Decorative trim cap designs
  • Snowflake design
  • Solid brass construction, exposed pop-up drain without overflow

Kohler Decorative 1-1/4 in. Grid Drain (Less Overflow)

K7108

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.2
CSA Certified
CSA B125.2
Collection
Decorative
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1-1/4 in
Height
8-15/16 in
Length
8-15/16 in
Material
Brass
Width
2-1/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$66.14
EACH
  • QUANTITY