32 in. Teak Wood Drain Cover

You last purchased this on
 
KOHLER

Groove® 32 in. Teak Wood Drain Cover

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Groove® 32 in. Teak Wood Drain Cover

  • Fast #
  • Part #K9334-NA
  • Item #3550150
  • Manufacturer Part #9334-NA
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For use with the K-9948 or K-9949 Groove acrylic shower base
  • High-grade teak wood
  • Requires Certification

Specifications

Brand Model Compatibility:
K-9948 and K-9949 Groove® Acrylic Shower Bases
Collection:
Groove®
Height:
1/2 in
IAPMO Listed -:
No
Length:
25-1/2 in
Material:
Wood
Material Type:
Teak
NSF Certified:
No
Product Type:
Drain Cover
Trim Ring:
No
WaterSense Labeled:
No
Width:
5-1/2 in