48 in. Teak Wood Drain Cover

You last purchased this on
 
KOHLER

Groove® 48 in. Teak Wood Drain Cover

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Groove® 48 in. Teak Wood Drain Cover

  • Fast #
  • Part #K9336-NA
  • Item #3550094
  • Manufacturer Part #9336-NA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with the KOHLER® K-9925 or KOHLER® K-9998 Groove® acrylic shower base
  • Material: Teak wood
  • High-grade teak wood
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
K-9925, K-9998
Collection:
Groove®
IAPMO Listed -:
Yes
Length:
43-1/2 in
Material:
Wood
Material Type:
Teak
NSF Certified:
No
Overflow Included:
No
Product Type:
Drain Cover
Trim Ring:
No
Width:
5-1/2 in