60 in. x 32 in. Shower Base with Right Drain in Biscuit

You last purchased this on
 
KOHLER

Groove® 60 in. x 32 in. Shower Base with Right Drain in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Groove® 60 in. x 32 in. Shower Base with Right Drain in Biscuit

  • Fast #
  • Part #K9948-96
  • Item #3550343
  • Manufacturer Part #9948-96
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Recessed right drain
  • Single threshold for three-wall or alcove installation
  • Low-threshold design for easy entry and exit
  • Requires Kohler® K-9330 groove aluminum drain cover or Kohler® K-9334 groove teak drain cover (sold separately)
  • Material: Acrylic
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant:
No
Collection:
Groove®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Right
Height:
4-3/4 in
IAPMO Listed -:
Yes
Installation Type:
Alcove
Length:
60 in
Material:
Acrylic
Shower Base Shape:
Rectangle
Threshold Height:
4-3/4 in
UL Listed:
Yes
Width:
32 in