60 in. Rectangle Shower Base in Sandbar
Groove® 60 in. Rectangle Shower Base in Sandbar
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Recessed rear drain
- Single threshold for three-wall or alcove installation
- Low-threshold design for easy entry and exit
- Requires Kohler® K-9333 groove aluminum drain cover or Kohler® K-9337 groove teak drain cover (sold separately)
- Material: Acrylic
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- CARB OTC LEED Compliant:
- No
- Collection:
- Groove®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sandbar
- Drain Location:
- Rear
- Height:
- 4-9/16 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount, Alcove
- Length:
- 60 in
- Material:
- Acrylic
- Product Type:
- Shower Base
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 4-9/16 in
- UL Listed:
- Yes
- Width:
- 42 in