Cast Iron Wall Mount Lavatory Sink Less Fitting White
Hampton™ Cast Iron Wall Mount Lavatory Sink Less Fitting White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Cast iron
- Wall-mount installation
- Made from premium materials that withstand high-volume usage
- Less Triton™ faucet
- Shelf-back
- Faucet not included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Hampton™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-11/16 in
- Faucet Center Size:
- 5-1/2 in
- GSA Approved:
- No
- Height:
- 12-5/8 in
- IAPMO Listed -:
- No
- Length:
- 22 in
- Material:
- Cast Iron
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 15 in x 14 in x 5-1/8 in
- Sink Depth:
- 12-5/8 in
- Sink Installation Type:
- Undermount
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 22 in x 19 in
- Type:
- K2703-EH-0
- Vessel Only:
- Yes
- Width:
- 15 in