DESCRIPTION

  • Brass ball joint pivots to angle handshower
  • Corrosion resistant finish
  • Easily mounts on the end of your showerarm
  • Fits most standard handshower hoses and handshowers
  • Lifetime warranty

Kohler Awaken® 1-3/8 in. Hand Shower Cradle

K98771

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Awaken®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
1-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
4-3/8 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
1-3/8 in

Starting at
$23.16
EACH
  • QUANTITY