DESCRIPTION

  • Coordinates with Bancroft® faucets and accessories
  • For use with a handshower (sold separately)
  • Includes polished chrome handshower hose

Kohler Bancroft® Deckmount Hand Shower Holder

K10573

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Bancroft®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-9/16 in
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Height
1-3/8 in
IAPMO Listed
No
Length
3-1/16 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
2-9/16 in

Starting at
$213.42
EACH
  • QUANTITY