DESCRIPTION

  • Includes check valve for backflow prevention
  • Solid metal construction
  • Wall mount installation

Kohler Loure® Hand Shower Holder

K14791

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Loure®
Color Finish
Vibrant® Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
Slip
Height
2-3/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
5 in
Material
Metal
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
2-3/16 in

Starting at
$138.74
EACH
  • QUANTITY

DOCUMENTS