DESCRIPTION

Kohler Purist® Multifunction Hand Shower Kit

K76467

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Purist®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
1/2 in
Flow Rate
1.75 gpm
Green
WaterSense, Yes
IAPMO Listed
No
Installation Type
Wall Mount
Material
Metal
NSF Certified
No
Showerhead Function
Multi
Trim Only
No
WaterSense Labeled
Yes

Starting at
$428.25
EACH
  • QUANTITY

DOCUMENTS