DESCRIPTION

  • Coordinates with other products in the Bancroft® collection
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability

Kohler Bancroft® Hand Towel Holder

K11416

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
Collection
Bancroft®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-5/8 in
Height
4-5/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
9-1/4 in
Material
Metal
Width
3-5/8 in

Starting at
$46.82
EACH
  • QUANTITY