This product requires certification to purchase.

Handle Base in Vibrant® Brushed Nickel

KOHLER

Handle Base in Vibrant® Brushed Nickel

  • Fast #
  • Part #K1032489-BN
  • Item #3030407
  • Manufacturer Part #1032489-BN
5 out of 5 Customer Rating
Brand image
KOHLER

Handle Base in Vibrant® Brushed Nickel

  • Fast #
  • Part #K1032489-BN
  • Item #3030407
  • Manufacturer Part #1032489-BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Characteristics & Features
Brand Model Compatibility
Devonshire® K­T376­4-CP, K-T14488, K-T14489, K-T14490, K-T14491
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Faucet Part Type
Handle Base
Warranty & Product Information
ADA Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
650531285201