DESCRIPTION

  • Acrylic trend handle

Kohler Triton™ Handle Bath Single Handle

KGP21094

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Triton™
Color Finish
Clear
Color Finish Category
Clear
Handle Material
Brass
Handle Type
Lever
Material
Brass
Number of Handles
Two Handle

Starting at
$18.9
EACH
  • QUANTITY