DESCRIPTION

Kohler Handle for Mixer

K71908

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Clear
Color Finish Category
Clear
GSA Approved
No
Handle Material
Acrylic
Handle Type
Knob
IAPMO Listed
No
Material
Acrylic
NSF Certified
No
Number of Handles
Single Handle

Starting at
$16.64
EACH
  • QUANTITY