KOHLER

Handle Kit in Polished Chrome

Part #K1013847-CP  |  Item #1916471  |  Manufacturer Part #1013847-CP

$42.42 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle Kit

GSA Approved: No

IAPMO Listed: No

NSF Certified: No