Handle Kit in Polished Chrome

Part #K1018651-CP  |  Item #1924397  |  Manufacturer Part #1018651-CP

$30.24 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle Kit

GSA Approved: No

IAPMO Listed: No

NSF Certified: No