DESCRIPTION

Kohler Handle Service Kit

K1001726

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Pull

Starting at
$22.68
EACH
  • QUANTITY