DESCRIPTION

Kohler Handle Single Handle

K71840

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Clear
Color Finish Category
Clear
Flow Rate
1.5 gpm
Handle Type
Knob
Number of Handles
Single Handle

Starting at
$25.12
EACH
  • QUANTITY