DESCRIPTION

Kohler Handle Spline Adapter

K1010210

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Bright Chrome
Color Finish Category
Chromes
End Connection 1
NPSM
Flow Rate
8 gpm
Material
Brass

Starting at
$8.91
EACH
  • QUANTITY