DESCRIPTION

  • Required ceramic oval handle insets and skirts for Antique® lavatory and bidet faucets

Kohler Antique™ Handle with Trim Kit

K258

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Antique™
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
Handle Material
Ceramic
Handle Type
Knob
IAPMO Listed
No
Length
4-3/4 in
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Width
2-3/8 in

Starting at
$137.86
EACH
  • QUANTITY