Hanger for Kohler Company B-0011-B Faucet Repair Sink Brackets
Hanger for Kohler Company B-0011-B Faucet Repair Sink Brackets
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Depth:
- 3-1/4 in
- Hardware Included:
- No
- Height:
- 1/4 in
- Material:
- Metal
- Product Type:
- Bracket
- Width:
- 4-3/4 in