Wood Grate Wood
Harborview™ Wood Grate Wood
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable hardwood construction
- Fits on the integral ledge of the Kohler® K-6607 Harborview® utility sink
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-6607 Harborview Utility Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Harborview™
- Color Finish Category:
- Browns
- Color Finish Name:
- Natural Wood
- Depth:
- 20-1/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 21-7/8 in
- Material:
- Wood
- Thickness:
- 1-1/4 in
- Width:
- 20-3/8 in