DESCRIPTION

  • Durable hardwood construction
  • Fits over the Kohler® K-3369 Staccato® kitchen sink
  • Provides a workstation for quick and easy food prepping

Kohler Staccato™ Hardwood Cutting Board for Staccato Double-Equal Sink

K3370-NA

Material:

Hardwood

SPECIFICATIONS

Brand Model Compatibility
K-3369 Staccato™ Kitchen Sink
CARB OTC LEED Compliant
No
Collection
Staccato™
Color Finish
Natural Wood
Color Finish Category
Browns
GSA Approved
No
IAPMO Listed
No
Length
14-13/16 in
Material
Hardwood
Width
8-1/2 in

Starting at
$48.8
EACH
  • QUANTITY

DOCUMENTS