DESCRIPTION

  • Durable hardwood construction
  • Fits over the K-3206 ballad kitchen sink, K-6584 and K-6585 iron/tones kitchen sinks, K-3346 Toccata™ kitchen sink and K-3168, K-3171, K-3174, K-3177, K-3330, K-3331, K-3332, K-3350, K-3351, K-3352 and K-3353 Undertone® kitchen sinks
  • Provides a workstation for quick and easy food prepping
  • Rim channel collects liquids for easy cleanup

Kohler Toccata™ Hardwood Cutting Board

K3294-NA

Material:

Hardwood

SPECIFICATIONS

Brand Model Compatibility
K-3206 Ballad and K-6584, K-6585 Iron/Tones®, K-3346 Toccata® and K-3168, K-3171, K-3174, K-3177, K-3330, K-3331, K-3332, K-3350, K-3351, K-3352 and K-3353 Undertone® Kitchen Sinks
CARB OTC LEED Compliant
No
Collection
Toccata™
Color Finish
Natural Wood
Color Finish Category
Browns
GSA Approved
No
IAPMO Listed
No
Length
12 in
Material
Hardwood
Width
17 in

Starting at
$72.89
EACH
  • QUANTITY