DESCRIPTION

Kohler Deerfield® Hardwood Cutting Board

K6624-NA

Material:

Hardwood

SPECIFICATIONS

Collection
Deerfield®
Color Finish
Natural Wood
Length
10 in
Material
Hardwood
Width
18-1/8 in

Starting at
$59.16
EACH
  • QUANTITY