33X22 5H 2B CI UC KITC SINK *HARTLA
Hartland® 33X22 5H 2B CI UC KITC SINK *HARTLA
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Double equal bowls
- Depth: 9"
- Minimum base cabinet width 36"
- Rear drain increases workspace in the sink and storage space underneath
- Includes under-mount installation kit
- Oversized holes allow for easy installation of faucets and accessories
- Three oversized faucet holes with one oversized accessory hole to the right and one oversized accessory hole to the left
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Hartland®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Dune
- Drain Location:
- Rear Left, Rear Right
- Drain Opening:
- 3-7/8 in
- IAPMO Listed -:
- No
- Number of Bowls:
- 2
- Number of Holes:
- 5 Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14-1/8 in x 16-1/4 in x 9 in
- Sink Bowl Size, Right:
- 14-1/8 in x 16-1/4 in x 9 in
- Sink Depth:
- 9-5/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 22 in