Hartland™ Right-Hand Side Sink Rack Stainless Steel

Part #K6016R-ST  |  Item #2405716  |  Manufacturer Part #6016R-ST

Color/Finish: Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless steel

Specifications

Collection: Hartland™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Length: 16-11/16 in

Material: Stainless Steel

Width: 12-3/16 in