33 x 22-1/8 in. 4 Hole Cast Iron Double Bowl Farmhouse Kitchen Sink in White

You last purchased this on
 
KOHLER

Hawthorne™ 33 x 22-1/8 in. 4 Hole Cast Iron Double Bowl Farmhouse Kitchen Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Hawthorne™ 33 x 22-1/8 in. 4 Hole Cast Iron Double Bowl Farmhouse Kitchen Sink in White

  • Fast #
  • Part #K6534-4U-0
  • Item #1018820
  • Manufacturer Part #6534-4U-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Double equal bowls
  • Depth: 8"
  • Fits minimum 33" apron sink base cabinet
  • Oversized holes allow for easy installation of faucets and accessories
  • Three oversized faucet holes with one oversized accessory hole to the right
  • Integral apron
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
CSA Certified:
CSA B45.2
Collection:
Hawthorne™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
3-5/8 in
Faucet Center Size:
12 in
IAPMO Listed -:
No
Number of Bowls:
2
Number of Holes:
4 Hole
Shape:
Rectangular
Sink Bowl Size, Left:
14 in x 15 in x 8 in
Sink Bowl Size, Right:
14 in x 15 in x 8 in
Sink Depth:
8 in
Sink Installation Type:
Farmhouse, Undermount
Sink Material:
Cast Iron
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
33 in x 22-1/8 in