Header Assembly in Bright Silver Extra

You last purchased this on
 
KOHLER

Header Assembly in Bright Silver Extra

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Header Assembly in Bright Silver Extra

  • Fast #
  • Part #K1265261-03-BDX
  • Item #7181893
  • Manufacturer Part #1265261-03-BDX
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bright Silver Extra Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Bright Silver Extra
IAPMO Listed -:
No
UL Listed:
No