7/8 x 3/5 in. Nut, Washer and Gasket for Finesse™ K-13328-BA, K-13330-BA, K-13392-AA, K-13393-AA and K-13394-BA

You last purchased this on
 
KOHLER

7/8 x 3/5 in. Nut, Washer and Gasket for Finesse™ K-13328-BA, K-13330-BA, K-13392-AA, K-13393-AA and K-13394-BA

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

7/8 x 3/5 in. Nut, Washer and Gasket for Finesse™ K-13328-BA, K-13330-BA, K-13392-AA, K-13393-AA and K-13394-BA

  • Fast #
  • Part #K33505
  • Item #54793
  • Manufacturer Part #33505
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Finesse™ K-13328-BA, K-13330-BA, K-13392-AA, K-13393-AA, K-13394-BA
CARB OTC LEED Compliant:
No
Diameter - Inside 1:
7/8 in
Faucet Part Type:
Nuts, Washers, Gaskets
GSA Approved:
No
Height:
3/5 in
IAPMO Listed -:
No
Length:
3/5 in
NSF Certified:
No
Size:
7/8 in-16
Width:
3/5 in