DESCRIPTION

Kohler Hex Nut

K33505

Brand Model Compatibility:

Kohler® K-108-3 and K-108-4 Widespread Lavatory Faucets

SPECIFICATIONS

Brand Model Compatibility
Kohler® K-108-3 and K-108-4 Widespread Lavatory Faucets
CARB OTC LEED Compliant
No
Diameter
7/8 in
GSA Approved
No
IAPMO Listed
No
NSF Certified
No

Starting at
$1.94
EACH
  • QUANTITY