DESCRIPTION

Kohler Bardon™ High Efficiency Urinal

K4991-ETBA

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Bardon™
Color Finish
White
Color Finish Category
Whites
Depth
14-1/8 in
Flow Rate
0.125 gpf
GSA Approved
No
Green
WaterSense, Yes
Height
26-7/8 in
IAPMO Listed
No
Material
Vitreous China
Spud Location
Top
Toilet Urinal Installation
Wall Mount
WaterSense Labeled
Yes
Width
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$240.37
EACH
  • QUANTITY